Order Entry
Czech Republic
ContactUsLinkComponent
 
(S)-Oxiran-2-ylmethyl-3-nitrobenzenesulphonate 98%
 
undefined
(S)-Oxiran-2-ylmethyl-3-nitrobenzenesulphonate 98%

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Almost white to yellow-brown Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    61 to 65 °C
  • GC:
    ≥97.5 %
  • Specific optical rotation:
    +21.0° to +25.0° (20 °C, 589 nm) (c=2, CHCl3)

 

 

Frequently Bought Together