Order Entry
Czech Republic
ContactUsLinkComponent
Soap dispensers, Stoko Vario® mat
Soap dispensers, Stoko Vario® mat
Catalog # EVONPN89745X01
Supplier:  Deb-STOKO
Soap dispensers, Stoko Vario® mat
Catalog # EVONPN89745X01
Supplier:  Deb-STOKO

Specifications

  • Capacity:
    1000/2000 ml
  • Colour:
    White
  • Description:
    Soap dispenser, Stoko Vario® mat, with long arm
  • W×D×H:
    126×140×322 mm
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

This dispenser made from steel is available with or without long arm lever.

  • Can be locked
  • Variable use of all 1000 and 2000 ml soft bottles
  • Easy to use and refill, rugged construction and reliable operation

Colour: White.