Reusable Plastic Animal Cages, Tecniplast®
# de catalogue 77322-364
Fournisseur: Tecniplast Usa
New Product
Spécifications
- Length:33 cm (13")
- Width:15 cm (5¹⁵/₁₆")
- Description:High-Temp polysulfone, size B
- Height:13 cm (5⅛")
- Floor Area:368 cm² (57 sq. inch)
Spécifications
A propos de cet article
Plastic animal cages provide warm surfaces ideal for housing laboratory rodents and are convenient to use and maintain. Cage bodies are designed with corner lugs (side-arms) for stackable storage without scratching or jamming. Autoclavable cage bodies are available:
- Clear standard polycarbonate
- Clear polycarbonate with grommet for access to sipper tube on rack
- Clear polycarbonate with cut-away bottoms for removing waste products
- High-temperature clear polysulfone for repeated autoclaving and better chemical resistance
- polyetherimide for maintaining superior strength and transparency after 1000 hours of autoclaving at 134 °C (273 °F)
For a complete integrated cage system for housing laboratory rodents that meets NRC guidelines, use cages with mix and match components.
For stainless steel wire cage lids and feeders, see 10713-066 series.
For raised wire floors, see 10714-025 series. For filter covers, see 10715-120 and -321 series.
Customers Who Bought This Also Bought