Spécifications
- Color:White
- Description:Rectangle Permanent Cryogenic Laser Labels for Frozen Surfaces
- Packaging:2688 labels/pack (168 labels/sheet)
- Dimensions:23.9×12.7 mm (0.94×0.5")
Spécifications
A propos de cet article
Laser printable labels for already frozen vials, tubes, and boxes. These cryogenic labels can be applied under deep-freeze conditions, eliminating the need to thaw frozen containers prior to labeling, potentially damaging their contents.
- Temperature range: −196 to +100 °C (−321 to +212 °F)
- Ideal for identifying temperature sensitive samples, no thawing of container or cure time required
- Perfect for long-term storage in cryogenic conditions (−196 °C) and ultra-low temperature freezers
- No need to overlap or extra lamination
- Quick template set-up, and printable with office and desktop laser printers (will not jam printers)
These cryogenic labels are designed to be applied directly, and will rapidly adhere, to frozen cryo vials, tubes, cryo boxes, as well as plastic and cardboard freezer boxes, which are difficult to label under deep-freeze conditions (as low as −80 °C/−112 °F). Designed for long-term preservation in liquid nitrogen (−196 °C/−321 °F), −80 °C (−112 °F) freezers, for dry ice transportation, and can withstand temperatures up to 100 °C (212 °F).
Printable with all common brands of laser printers to obtain a sharp, smudge-proof printout that is also resistant to mild laboratory chemicals (spray and swab). They can be applied on frozen vials and tubes without the need of an overlap and can also be written on with Cryo-Markers.