Spécifications
- Clothing Size:4XL
- Garment application:Cleanroom
- Pockets:Without pockets
- Sleeve or leg length:Long
- Sterile:+
- Closure type:Zip closure
- Color:White
- Fabric:SMMS
- Seam type:Bound
- Particle shedding (Helmke Drum):Cat. II
- Packaging:Individually packed
Spécifications
A propos de cet article
The collared Lakeland CleanMax® Select coverall is designed with a breathable SMMS fabric that is ideal for ISO Class 5 to 8 cleanrooms.
- Breathable SMMS fabric
- Non-sterile and sterile options available
- Tunnelized, latex-free elastic
- Low linting
- Binding neck
- Elastic wrists and ankles
- Thumb loops
CleanMax® Select SMMS is available in sterile and non-sterile configurations. Clean-manufactured in Lakeland owned and operated certified cleanrooms, under strict process and environmental controls CleanMax® Select meets IEST particle category cleanliness levels. CleanMax® Select SMMS sterile products are validated to an SAL 10⁻⁶ with sterile traceability down to the individual garment. Resistant to microbial, viral, and blood borne contaminants. Easy donning fold, zipper plackets, elastic back in the coveralls, thumb loops, and bound seams provide a superior barrier for the wearer. Designed to prevent breakthrough and strikethrough, let Lakeland clean-manufactured CleanMax® Select be the cornerstone of contamination control strategy. The coveralls are constructed with a four-layer SMMS cloth-like fabric. Collar, zipper with placket, elastic ankles and wrist with thumb loops.