To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Volume:20 ml
- Description:Luer lock syringe
- Cat. no.:76837-032
- Graduations:1 ml
- Tip Style:Luer lock
Specifications
About this item
General-purpose syringes available in 1, 3, 5, 10 and 20 ml barrel volumes for clinical and veterinary use.
- EtO sterilized
- Pyrogen-free
- Highly transparent barrel for maximum visibility
- Excellent lubrication performance
- Plunger retention mechanism prevents accidental plunger withdrawal
These syringes are non-reactive and safe for use in medical procedures. The barrel and plunger are made from polypropylene, and the piston is made from polyisoprene. All syringes do not contain any DEHP, BPA, or styrene. This makes them suitable for clinical use including injecting fluid into the body and collecting fluid from the body.