J.T.Baker® Robotic Tips Type TE MCA
Catalog # 49306-0008
Supplier: Ritter, part of Avantor
Specifications
- Volume:50 µl
- Length:38.6 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Tip Color:Clear
- Packed:5× 8 nested Tip trays, 96 Tips each, 8-stack, in bag
- Cat. no.:49306-0008
- Tip Style:Standard
- For Use With:Tecan instruments
- Color Code:Black
Specifications
About this item
J.T.Baker Robotic tips type TE MCA are compatible with the Tecan Freedom EVO and the Tecan Fluent liquid handler using the MCA 96 head. Tips are manufactured under automated processes to reduce human contact and ensure precise reproducibility and exceptional quality.
- Tested and certified free of human DNA, DNase and RNase, BSE/TSE, PCR inhibitors, ATP, and heavy metals
- Manufactured in an ISO 9001 & ISO 13485 registered facility under cleanroom (class 8) conditions
- Tips are made with virgin polypropylene ensuring your lab automation is free from resin additives and mold release agents
- Designed for a hassle-free experience with no additional protocols or labware definitions required
Sterile Robotic tips are irradiated with e-beam compliant with ISO 11137-2:2013 to a sterility assurance level (SAL) of 10⁻⁶ . Filter tips contain a polyethylene filter that acts as an aerosol barrier to prevent cross contamination to the pipette head or additional samples.
Certifications: ISO 11137-2:2013; ISO 9001; ISO 13485; Cleanroom Class 8.
Customers Who Bought This Also Bought