Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX77966-10-IL
- MFLX77966-00-IN
- MFLX77966-10-IT
- MFLX77966-10-DK
- MFLX77966-00-IT
- MFLX77966-00-IL
- MFLX77966-10-IN
- MFLX77966-00-AU
- MFLX77966-10-CH
- MFLX77966-00-CH
- MFLX77966-00-DK
- MFLX77966-10-UK
- MFLX77966-10-AU
- MFLX77966-00-UK
- MFLX77966-10-EU
- MFLX77966-00-EU
- MFLX77966-00
- MFLX77966-10
- Model:
- 77966-10
- 77966-00
- 77966-10
- 77966-00
- 77966-00
- 77966-00
- 77966-10
- 77966-00
- 77966-00
- 77966-00
- 77966-00
- 77966-10
- 77966-10
- 77966-00
- 77966-00
- 77966-00
- 77966-00
- 77966-10
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- No. of rollers:
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- Control type:
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Min. flow rate per channel:
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- Max. flow rate per channel:
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- 8 L/min
- Min. flow rate:
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- 0.001 L/min
- Drive IP rating:
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- Anti-drip:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Cloud connected:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Digital dispensing:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Drive:
- 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
- 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
- 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
- 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
- 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
- 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
- Min. RPM:
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- Open-head sensor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Pump series:
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- Remote I/O:
- Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Sensor input:
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Pressure, 0 to 20 mA, 0 to 10 V
- Sensor input accuracy (aux port):
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing:
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- 06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- Tubing sizes accepted:
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- Washdown capable:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- En cours de visualisation
Spécifications
A propos de cet article
Versatile pumps for process applications – with an intuitive touch-screen interface and advanced connectivity.
- Powerful, space-efficient drives will accept all I/P pump head and tubing options
- 17.8 cm (7") capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Options for connectivity and monitoring include EtherNet/IP™, Profibus, analog signal or MasterflexLive,
- Three-level user access – gives you the option of controlling who can operate the pump and at what level.
- Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
- This drive offers a broad flow range, from 0.0006 to 19 LPM, adaptable to a variety of applications and workflows – stack up to two pump heads for expanded flow
- Drive housing is constructed of 316 stainless steel – IP66 and NEMA 4X rated for washdown
- Real-time pressure sensing and alarms increase process reliability and frees up operator time
These Masterflex® I/P® MasterSense™ drives feature high precision, repeatable flow control, and reliable performance, you can have it all in an efficient footprint. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.
Brushless, maintenance-free motor provides ±0.1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.
Pressure sensor integration feature brings single point pressure values to the pump interface in real time. Provide extra reliability to your process by configuring high/low set point alarms. Alarm can be set to trigger either a warning and/or pump shut off. Order required accessories for simple plug and play functionality: choose the MasterSense MP1 adaptor kit for single-use applications, the MasterSense MP30 reusable pressure transducers for repeat use.
MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.
- Cloud connected:Yes
- Control type:Digital
- Frequency:50/60 Hz
- Maximum Flow Rate:8 L/min
- Min. flow rate:0.001 L/min
- No. of channels:1
- Pump series:I/P
- Voltage:90 - 260 VAC
- Description:Masterflex® I/P® MasterSense™ Process Pump, Profibus compatible with MasterflexLive®, with I/P® Easy-Load® pump head for precision tubing
- Height:346 mm (13.6'')
- Model:77966-10
- Power:115/230 VAC
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 66
- Max. flow rate per channel:8 L/min
- Min. flow rate per channel:0.001 L/min
- Min. RPM:0.1 rpm
- Open-head sensor:Yes
- Remote I/O:Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:I/P® 26, 73, 82
- Washdown capable:Yes
- Sensor input:Pressure, 0 to 20 mA, 0 to 10 V
- Sensor input accuracy (aux port):±0.2% full scale
- Tubing:06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
- Drive:77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
- No. of rollers:3
- Warranty:2 years
- Max. RPM:650 rpm
- Pump Head:77602-30 I/P® Easy-Load® head with open-head sensor
- Length:432 mm (17'')
- Width:260 mm (10.2'')
- Housing Material:316 stainless steel -- IP66 and NEMA 4X rated for washdown
- Plug Type:IL