Keyguard® Sleeves
# de catalogue 76717-458
Fournisseur: KEYSTONE ADJUSTABLE CAP CO., INC.
Spécifications
- Ø:22.86 cm (9")
- Length:45.72 cm (18")
- Color:White
- Description:Keyguard® sleeves
- Cat. no.:76717-458
Spécifications
A propos de cet article
An economical alternative to Tyvek PPE.
- 18×9" sleeve
- Non-linting
- Disposable
Breathable, non-linting sleeves are packaged 100 pairs per case.
Customers Who Bought This Also Bought