Crucible Tongs
# de catalogue 470349-800
Fournisseur: United Scientific Supplies
Spécifications
- Length:20"
- Description:Crucible tongs
- Cat. no.:470349-800
Spécifications
A propos de cet article
Hold crucibles at a safe distance.
- Nickel-plated steel
- 20" length
- Corrugated tips
These nickel-plated steel tongs have positive-grip corrugated tips for safely handling dishes in muffle furnaces. Use with crucibles and dishes 1.5" (3.8 cm) in diameter or wider.
Customers Who Bought This Also Bought