Order Entry
ContactUsLinkComponent
THERMOMETER IR 2AAAINC -50-500C -58-932F
Digital Infrared thermometer
Catalog # 470349-714
THERMOMETER IR 2AAAINC -50-500C -58-932F
Digital Infrared thermometer
Catalog # 470349-714

Specifications

  • Description:
    Digital infrared thermometer
  • Cat. no.:
    470349-714

Specifications

About this item

Quickly measure the temperature of surfaces without touching.

  • LCD readout with backlight
  • Simple to use
  • Auto shut-off after 7 seconds
  • Range of −50 to 500 ˚C (−58 to 932 ˚F)

Useful for a wide range of environments where touchless temperature readings are needed. This handheld infrared thermometer provides measurement in degrees F or C (0.1° resolution).

Polarity: Automatic (no indication for positive polarity). Minus (−) sign for negative polarity
Emissivity: 95 fixed value
Field of view: D/S-Approximately 12:1 ration (D = Distance, S= Spot) (has 90% encircled energy at focal point)
Diode laser: Output <1mW, Wavelength 630 ~ 670 nm, class 2 (II) laser product
Spectral Response: 6 ~ 14 µm
Power off: Automatic shut off after ~7 seconds

Operating temperature: 0 to 50 ˚C (32 to 122 ˚F)
Storage temperature: −20 to 60 ˚C (−4 to 140˚F)
Relative humidity: 10 - 90% RH operating, <80% RH storage
Power supply: 2 AAA batteries (included)
Weight: 160 grams (0.4 lbs.)
Size: 6×1×2.2"

Customers Who Bought This Also Bought