VWR® Macro Pipette Tips
# de catalogue 76635-644
Fournisseur: VWR International
Spécifications
- Length:123.1 mm
- Volume:1000 - 5000 µl
- Tip Color:Clear
- Packed:Bulk, 100 per bag
- Cat. no.:76635-644
- Filter:+
- Tip Style:Macro pipette tips
- For Use With:Eppendorf, Socorex, Sartorius Biohit
Spécifications
A propos de cet article
Improved accuracy over serological pipettes.
- Tip length facilitates access into bottles, cell culture flasks, and tubes
Universal fit for compatibility with most major pipettor brands.
Certifications: Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free. Sterile product is certified pyrogen-free.
Customers Who Bought This Also Bought