RayDyLyo® Sterile Snap Caps, DWK Life Sciences
# de catalogue 76632-786
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Color:Blue
- Description:Snap cap with OmniFlex Igloo Lyo stopper
- Size:20 mm
- Cat. no.:76632-786
Spécifications
A propos de cet article
RayDyLyo® plastic push-fit caps.
- Flip off snap caps are pre-assembled with an ISO 8362-2 compliant elastomer stopper
- Container closure integrity (CCI) validated for use with ISO 8362-1 glass and COP vials
- Delivered sterile (RTU) with a 2-year shelf life from time of manufacturer
- Clean room manufactured with 100% in-process quality controls
- Suitable for aseptic small batch, clinical trial, and robotic fill and finish operations
- Snap caps do not require special crimping tools and affix with single vertical pressure
- Provides tamper-evident closing and eliminates crimping defects
- Compatible with gamma and steam terminal sterilization
- Available in nested, standard bag, and RTP-type bag configurations
RayDyLyo® plastic push-fit caps from DWK Life Sciences, designed for closing vials of injectable drugs. These flip-off snap caps are pre-assembled with an ISO 8362-2 compliant elastomer stopper to simplify the production process.
Customers Who Bought This Also Bought