Spécifications
- Dimensions:150×100×75 mm
- Cat. no.:470347-956
- No. of Places:24
- For Use With:1.5 and 2.0 ml micro tubes, 0.5 ml micro tube (with adapter)
Spécifications
A propos de cet article
Chill your vials for almost 3 hours and visual see a color change if it is getting to warm.
- Maintains a temperature of less than 4 °C for almost 3.5 hours
- Racks show a clear visible color change from green to yellow when temperature rises above 7 °C
- Convenient when transporting samples
- Autoclavable
FrostyMate™ Color Change Freezer Racks provide a visual indicator of temperature levels for easy reference during use and transport of samples. These reusable polypropylene racks have an operating range of −86 °C to + 121 °C and can maintain a temperature of less than 4 °C for almost 3.5 hours (with lid on) at room temperature. The rack dramatically changes color from green to yellow when its temperature rises above 7 °C. Racks include an alphanumeric grid for organizing samples.
Available in a 24-place option (6×4 array) that holds 1.5 to 2 ml micro tubes and six 0.5 ml micro tubes using an included adapter and a 96-place option (12×8 array) that holds 0.2 ml PCR tubes or strips.