REUZ™ Stainless Steel Beakers
# de catalogue 470347-972
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:2000 ml
- O.D.:120 mm
- Height:180 mm
- Cat. no.:470347-972
Spécifications
A propos de cet article
Seamless and sanitary stainless steel beakers.
- 304 stainless steel
- Reusable and long-lasting
- Easy to clean
- Seamless, single piece construction
- Available in sizes from 100 to 5000 ml
Impact-resistant and built to last, United Scientific REUZ™ ('re-use') beakers are made of 304 stainless steel. The precision corrosion-resistant stainless construction includes rolled top rims, smooth edges and radiused corners for easy, thorough cleaning. These beakers do not contain graduation markings - designed to be filled to the brim to realize full vessel capacity. Useful for storing, mixing, and heating solutions in laboratory and production settings when durability and easy sterilization is desired. Wall thickness is 1 mm.
REUZ™ products promote sustainability in all laboratory environments.
Ordering information: Sold individually.
Customers Who Bought This Also Bought