Order Entry
ContactUsLinkComponent
VWR SWAB FLKD PURFLCK ULT 6.04IN ST PK50
VWR® PurFlock Ultra 6" Sterile Standard Flock Swab with Polystyrene Handle, 80 mm Breakpoint
Catalog # 76628-390
Supplier:  VWR International
VWR SWAB FLKD PURFLCK ULT 6.04IN ST PK50
VWR® PurFlock Ultra 6" Sterile Standard Flock Swab with Polystyrene Handle, 80 mm Breakpoint
Catalog # 76628-390
Supplier:  VWR International
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Sterility:
    Sterile
  • Description:
    PurFlock Ultra, standard tip, 80 mm breakpoint
  • Cat. no.:
    76628-390
  • Tip Diameter:
    5.08 mm (0.2")
  • Overall Length:
    153.4 mm (6.04")

Specifications

About this item

Ultrafine sterile flock tipped applicator with plastic handle (80 mm breakpoint).

  • Standard flock tip
  • Tip material is comprised of polyester bicomponent fiber
  • Polystyrene handle with breakpoint at 80 mm
  • Made in USA

Swabs are designed for collection of bacteria or micro-organisms, rapid diagnostics testing, specimen collection, buccal cell collection, forensic evidence collection, and DNA testing.

Packaging: 10 boxes of 50 individually wrapped swabs.
Customers Who Bought This Also Bought