CPC (Colder) High-Flow Plastic Quick-Disconnect Fitting, Hose Barb Insert, Straight-Through, Polysulfone, 1/4" ID; 10/Pk
# de catalogue MFLX31313-11BLK
Fournisseur: Colder Products
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX31313-11BLK
- MFLX31313-13BLK
- Max. operating pressure:
- 125 psi
- 125 psi
- Max. temperature:
- 138 °C (280 °F)
- 138 °C (280 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Seal material:
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Sterilisation:
- Autoclave or gamma
- Autoclave or gamma
- Warranty:
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Fittings connect in a snap.
- Body and seal materials are made of USP Class VI-compliant and BSE/TSE-free materials
- Fitting body constructed of durable polysulfone
These CPC® quick-disconnect fittings provide aseptic disconnect functionality. The thumb latch enables easy one-handed operation. An audible click is heard when the body and insert are coupled to confirm a secure, leak-free connection. These fittings are made of USP Class VI-compliant and BSE/TSE-free polysulfone, ideal for rugged applications that require material certification.
For a complete fitting, order both a body and insert (order separately).
- Barb size/tubing int.Ø (port 1):¼"
- Connection type:Quick-Disconnect to Barb
- Max. temperature:138 °C (280 °F)
- Seal material:Platinum-Cured Silicone
- Description:High-Flow Plastic Quick-Disconnect Fitting, Hose Barb Insert, Straight-Through, Polysulfone, ¼" ID; 10/Pk
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Autoclave or gamma
- Max. operating pressure:125 psi
- Warranty:1 year
- Fitting Material:Polysulfone
- Flow Pattern:Straight-Through
- Quick-disconnect Flow Size:¼"
Customers Who Bought This Also Bought