CPC (Colder) Twist-to-Connect Quick-Disconnect Fitting, Sealing Cap, Polysulfone; 10/Pk
# de catalogue MFLX31310-02BLK
Fournisseur: Colder Products
Spécifications
Voir toutes les configurations de produits- Max. operating pressure:
- 35 psi
- 35 psi
- 35 psi
- 35 psi
- Max. temperature:
- 149 °C (300 °F)
- 149 °C (300 °F)
- 149 °C (300 °F)
- 149 °C (300 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Seal material:
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Sterilisation:
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Twist-to-Connect locking mechanism protects against accidental disconnects.
- Shrouded, leak-free seal protects against contamination
- Provides rapid media transfer with smooth inner bore
These CPC® Twist-to-Connect quick-disconnect fittings feature an easy-to-use locking mechanism that guards against accidental disconnects and provides a reliable, secure connection. To assemble, place the insert in the coupling body and twist to lock. An audible click ensures your connection. A smooth inner bore and leak-free seal protect your process against contamination. All couplings are made from USP Class VI-compliant polysulfone with platinum-cured silicone seals.
A complete coupler requires a fitting body and an insert (order separately).
- Connection type:Quick-Disconnect Cap
- Max. temperature:149 °C (300 °F)
- Description:Twist-to-Connect Quick-Disconnect Fitting, Sealing Cap, Polysulfone; 10/Pk
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Autoclave or gamma
- Max. operating pressure:35 psi
- Warranty:1 year
- Fitting Material:Polysulfone
Customers Who Bought This Also Bought