CPC (Colder) ChemQuik® Quick-Disconnect Coupling, In-Line Body, Valved, Polypropylene, 1/4" OD; 1/Pk
# de catalogue MFLX31603-15BLK
Fournisseur: Colder Products
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX31603-15BLK
- MFLX31603-02
- MFLX31603-01
- Max. operating pressure:
- 80 psi
- 80 psi
- 80 psi
- Max. temperature:
- 107 °C (225 °F)
- 107 °C (225 °F)
- 107 °C (225 °F)
- Min. temperature:
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Seal material:
- Viton®
- Viton®
- Viton®
- Valve spring material:
- PEEK
- PEEK
- PEEK
- Warranty:
- 3 months
- 3 months
- 3 months
- En cours de visualisation
Spécifications
A propos de cet article
All plastic construction for high-purity use.
- 100% metal-free couplings are ideal for ultrapure fluids, deionized water, and aggressive chemical applications
These ChemQuik® quick-disconnect couplings provide easy single-handed disconnection. These couplings feature valves to provide flow shut-off. The all plastic construction and lubricant-free design enables use in the most demanding applications.
For a complete coupling, order one body and one insert of the same size.
- Connection type:Quick-Disconnect to Flare
- Max. temperature:107 °C (225 °F)
- Seal material:Viton®
- Description:ChemQuik® Quick-Disconnect Coupling, In-Line Body, Valved, Polypropylene, ¼" OD; 1/Pk
- Valve spring material:PEEK
- Min. temperature:0 °C (32 °F)
- Max. operating pressure:80 psi
- Warranty:3 months
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Compression Size / Tube O.D. (Port 1):¼"
- Type:Valved
Customers Who Bought This Also Bought