Value Plastics® Fitting, Nylon, Straight, Male Luer x Male Luer; 1000/PK
# de catalogue MFLX45505-72BLK
Fournisseur: VALUE PLASTICS TE
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX45505-72BLK
- MFLX45502-85BLK
- MFLX45502-22BLK
- MFLX45502-84BLK
- MFLX45505-56BLK
- MFLX45502-80BLK
- MFLX45502-56BLK
- MFLX45502-28BLK
- Connection type (port 1):
- Male luer slip
- Female luer
- Female luer
- Female luer
- Male luer lock
- Female luer
- Female luer
- Female luer
- Connection type (port 2):
- Male luer slip
- Female luer
- Female luer
- Male luer slip
- Plug
- Male luer lock
- Female luer
- Cap
- Connection type (port 3):
- Male luer slip
- Female luer
- No. of ports:
- 2
- 2
- 2
- 2
- 1
- 2
- 3
- 1
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- En cours de visualisation
Spécifications
A propos de cet article
Easily transition to a luer fitting.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Easily complete your luer fittings systems with these premium connectors. All female ports may be used with either slip or luer lock connections. Plugs and caps are also available.
- Connection type:Male Luer Union
- Description:Fitting, Nylon, Straight, Male Luer x Male Luer; 1000/PK
- Connection type (port 1):Male luer slip
- Connection type (port 2):Male luer slip
- No. of ports:2
- Warranty:3 months
- Cat. no.:MFLX45505-72BLK
- Fitting Material:Nylon
- Flow Pattern:Straight
Customers Who Bought This Also Bought