Value Plastics® Fitting, Nylon, Straight, Male Luer Lock to Hose Barb Adapter, 5/32" ID; 1000/PK
# de catalogue MFLX45505-06BLK
Fournisseur: VALUE PLASTICS TE
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX45505-06BLK
- MFLX45505-22BLK
- MFLX45505-19BLK
- MFLX45505-08BLK
- MFLX45505-04BLK
- MFLX45505-02BLK
- MFLX45505-33BLK
- MFLX45505-00BLK
- MFLX45505-32BLK
- MFLX45505-31BLK
- Connection type (port 1):
- Male luer lock
- Male luer slip
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer slip
- Male luer lock
- Male luer lock
- Male luer lock
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- En cours de visualisation
Spécifications
A propos de cet article
Ensure your process integrity with full material traceability.
- Connection Type: Male Luer Lock x 5/32" ID
- Ideal for use with flexible tubing
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Hose barbs are available from 1/16" to 1/4" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
- Barb size/tubing int.Ø (port 1):⁵⁄₃₂"
- Connection type:Male Luer to Barb
- Description:Fitting, Nylon, Straight, Male Luer Lock to Hose Barb Adapter, 5/32" ID; 1000/PK
- Connection type (port 1):Male luer lock
- No. of ports:2
- Warranty:3 months
- Cat. no.:MFLX45505-06BLK
- Fitting Material:Nylon
- Flow Pattern:Straight
Customers Who Bought This Also Bought