Value Plastics® Fitting, Nylon, Straight, Female Luer to Hose Barb Adapters, 1/8" ID; 1000/PK
# de catalogue MFLX45502-04BLK
Fournisseur: VALUE PLASTICS TE
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX45502-04BLK
- MFLX45502-20BLK
- MFLX45502-08BLK
- MFLX45502-06BLK
- MFLX45502-05BLK
- MFLX45502-02BLK
- MFLX45502-01BLK
- MFLX45502-00BLK
- Connection type (port 1):
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- En cours de visualisation
Spécifications
A propos de cet article
Ensure your process integrity with full material traceability.
- Connection Type: Female Luer x 1/8" ID
- Ideal for use with flexible tubing
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance
Hose barbs are available from 1/16" to 1/4" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
- Barb size/tubing int.Ø (port 1):⅛"
- Connection type:Female Luer to Barb
- Description:Fitting, Nylon, Straight, Female Luer to Hose Barb Adapters, 1/8" ID; 1000/PK
- Connection type (port 1):Female luer
- No. of ports:2
- Warranty:3 months
- Cat. no.:MFLX45502-04BLK
- Fitting Material:Nylon
- Flow Pattern:Straight
Customers Who Bought This Also Bought