Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX45501-01BLK
- MFLX45501-30BLK
- MFLX45501-20BLK
- MFLX45501-08BLK
- MFLX45501-06BLK
- MFLX45501-04BLK
- MFLX45501-02BLK
- MFLX45501-00BLK
- Connection type (port 1):
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- No. of ports:
- 2
- 3
- 2
- 2
- 2
- 2
- 2
- 2
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- En cours de visualisation
Spécifications
A propos de cet article
Ensure your process integrity with full material traceability.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Barbed adapters feature three styles of barbs: standard, wide-bore, and low-profile. Wide-bore barbs offer enhanced fluid flow through the fitting and are usable with any flexible tubing. Low-profile barbs are ideal for use with semi-rigid tubing, such as nylon, polyethylene, or polypropylene. Manufactured in compliance with ISO 594-1 standards, these fittings are cleaned, inspected and fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity.
Hose barbs are available from 1/16" to 1/4" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
- Barb size/tubing int.Ø (port 1):¹⁄₁₆"
- Connection type:Female Luer to Barb
- Description:Fitting, Polycarbonate, Straight, Female Luer to Barb Hose Adapters, 1/16" ID; 1000/PK
- Connection type (port 1):Female luer
- No. of ports:2
- Warranty:3 months
- Cat. no.:MFLX45501-01BLK
- Fitting Material:Polycarbonate
- Flow Pattern:Straight