Value Plastics® Sanitary to Hose Barb Adapter, 1-1/2" Tri-Clamp to ¹/₂" ID Hose Barb, ADCF PP; 100/PK
# de catalogue MFLX31515-90BLK
Fournisseur: VALUE PLASTICS TE
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX31515-90BLK
- MFLX31515-99BLK
- MFLX31515-97BLK
- MFLX31515-92BLK
- MFLX31515-96BLK
- MFLX31513-18BLK
- MFLX31515-91BLK
- MFLX31515-95BLK
- MFLX31515-93BLK
- MFLX31515-89BLK
- Sterilisation:
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- En cours de visualisation
Spécifications
A propos de cet article
Certificate of compliance included!
- Animal derivative component free
- Meet USP Class IV requirements
- Sterilizable vis gamma irradiation
These sanitary fittings are the perfect to transition from sanitary clamp connections to seal or barb for flexible tubing. All adapters feature a radiused flow surface controlled to 15 micron Ra to ensure a smooth, uninterrupted flow—and no particulate build-up. There are no sharp edges in the flow path, so cleaning is very easy. Made from animal-derived ingredient-free polypropylene, these adapters offer good chemical resistance and may be sterilized by gamma irradiation. Material meets the requirements for USP Class VI.
Delivery: Includes certificate of compliance.
- Barb size/tubing int.Ø (port 2):½"
- Connection type:Sanitary to Barb
- Description:Sanitary to Hose Barb Adapter, 1-1/2" Tri-Clamp to ¹/₂" ID Hose Barb, ADCF PP; 100/PK
- Sterilisation:Ethylene oxide (ETO) or gamma
- Cat. no.:MFLX31515-90BLK
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Sanitary Clamp Size (Port 1):¾"
- Sanitary Gasket Size:¾"
Customers Who Bought This Also Bought