Value Plastics® Fitting, Polypropylene, Straight, Female Luer to Hosebarb Adapter, 3/16" ID; 1000/PK
# de catalogue MFLX30800-04BLK
Fournisseur: VALUE PLASTICS TE
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX30800-04BLK
- MFLX45508-02BLK
- MFLX30800-06BLK
- MFLX30800-08BLK
- MFLX45508-00BLK
- MFLX45508-54BLK
- MFLX45508-50BLK
- MFLX30800-10BLK
- MFLX45508-16BLK
- MFLX30800-02BLK
- MFLX45508-12BLK
- MFLX45508-08BLK
- MFLX45508-06BLK
- MFLX45508-01BLK
- Connection type (port 1):
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Connection type (port 2):
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- En cours de visualisation
Spécifications
A propos de cet article
Easily transition to a luer fitting.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Manufactured of animal-free natural polypropylene, these luers meet Class VI specifications. Luers offer superior chemical resistance and are suited for ETO and gamma sterilization.
- Barb size/tubing int.Ø (port 1):³⁄₁₆"
- Connection type:Female Luer to Barb
- Description:Fitting, Polypropylene, Straight, Female Luer to Hosebarb Adapter, 3/16" ID; 1000/PK
- Connection type (port 1):Female luer
- Connection type (port 2):Hose barb
- No. of ports:2
- Warranty:3 months
- Cat. no.:MFLX30800-04BLK
- Fitting Material:Polypropylene
- Flow Pattern:Straight
Customers Who Bought This Also Bought