Order Entry
ContactUsLinkComponent
NEEDLE BUTTERFLY ADAP 23G 3/4X12IN BX50
Sol-Vet® Blood Collection Needles (Veterinary Care), Sol M
# de catalogue 76582-502
Fournisseur:  SOL-MILLENNIUM MEDICAL
Sol-Vet® Blood Collection Needles (Veterinary Care), Sol M
# de catalogue 76582-502
Fournisseur:  SOL-MILLENNIUM MEDICAL
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • Length:
    19.1 mm (0.75")
  • Description:
    With 12" tubing
  • Gauge:
    23

Spécifications

A propos de cet article

The Sol-Vet Butterfly Needle features a removeable multi-sample luer adapter, making its application flexible across multiple uses. This is a safety-engineered device with a sliding safety shield that clicks when activated, telling you the needle is safely locked.

  • Thin-walled needle minimizes patient discomfort
  • Transparent design allows for clear visualization of blood flow
  • Available with or without pre-attached blood collection tube holder

Products for veterinary use only.

Customers Who Bought This Also Bought