Order Entry
ContactUsLinkComponent
SYRINGE 0.3ML FXD 31G 6MM U100IN BX100
Sol-M® Standard Insulin Syringes
# de catalogue 76582-616
Fournisseur:  SOL-MILLENNIUM MEDICAL
Sol-M® Standard Insulin Syringes
# de catalogue 76582-616
Fournisseur:  SOL-MILLENNIUM MEDICAL
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • Length:
    ¹⁵/₆₄" (6 mm)
  • Sterility:
    Sterile
  • Volume:
    0.3 ml
  • Description:
    Syringe
  • Cat. no.:
    76582-616
  • Gauge:
    31

Spécifications

A propos de cet article

The Sol-M Insulin syringe provides accurate and comfortable insulin administration.

  • Bold and clear graduated insulin unit markings for accurate dosing
  • Available in multiple sizes

Low dead space for improved accuracy and less medication waste.

Customers Who Bought This Also Bought