Spécifications
- Clothing Size:S
- Garment application:Medical,Cleanroom,Laboratory
- Length:104 cm (41")
- Closure type:Press studs / snaps
- Color:Ceil blue
- Fabric:99% polyester/1% carbon
- Cat. no.:76582-074
- Chest Size:34 - 36"
Spécifications
A propos de cet article
Lab coats provide a level of comfort unmatched by any other barrier level 2, ISO 5/Class 100 cleanroom coat in the industry.
- Experience industry leading comfort, 35 CFM air permeability
- Fluid resistant level 2 barrier, OSHA 29 CFR 1910 compliance
- ISO 5/Class 100 cleanroom tested
- Long life construction, 200+ commercial wash rated
- Risk area: BSL1, BSL2
New AAMI level 2 barrier, ISO 5/Class 100 cleanroom lab coats are an ideal choice where room temperatures and humidity run high, and wearers complain of being warm. Coats feature level 2 fluid resistant front, sleeves, shoulders, and back. Garments assist with OSHA 29 CFR 1910 compliance; manufactured from continuous filament, low-linting polyester yarns. Anti-static 10 (7), test method 76.
Three (3) 'no fail' pockets, double stitched and bar tacked top corners. Lifetime guaranteed stainless steel snap closures. Stain resistant to blood, bleach, all aqueous liquids. Industry leading wash life; 225 hot water commercial wash tested, 200+ wash rated. Additional features include hang loop on outside back of collar, and side vents for pant pocket access.