VWR® Standard Laboratory Refrigerators Solid Door with Natural Refrigerants
Catalog # 76580-190
Supplier: VWR International
Specifications
- Temperature Range:1...10 °C
- Capacity:566 L (20 cu.ft.)
- Description:Standard series laboratory refrigerator upright solid door, 20 CF
- Environmentally Preferable:Energy Efficient
- Environmental certification:Uses Natural Hydrocarbon refrigerants
- Cat. No.:76580-190
- Electrical:115 V, 60 Hz, 3 A, ¼ HP
- Defrost:Cycle
- Door type:1 solid door, right hinged
- Shelves/drawers:5 adjustable shelves
- Weight:118 kg (260 lbs.)
- Exterior W×D×H:781×737×1896 mm (30¾×29×74⅝")
- Interior W×D×H:629×527×1657 mm (24¾×20¾×65¼")
Specifications
About this item
These VWR® Standard Series laboratory refrigerators provide quality cold storage at an economical pricepoint.
- Microprocessor temperature controller
- Digital temperature display and alarm module
- Audible, visual, senor error, and power failure alarms
- Alarm validation and alarm mute with ring back
- Keyed door lock
- Natural hydrocarbon refrigerants
- ENERGY STAR certified*
These laboratory refrigerators offer professional cold storage for scientific and industrial settings. Units come equipped with temperature alarms, keyed door locks, forced draft circulation, probe access, and precise temperature monitoring through microprocessor control. The Standard line provides multi-functional features in a cost-effective design. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Material: White powder coat
Certifications: ETL Listed.
*Select models ENERGY STAR certified: 76580-188
*Select models ENERGY STAR certified: 76580-188
Ordering information: All units come with a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Frequently Bought Together