VWR® Flammable Storage Laboratory Freezers Standard Series with Natural Refrigerants
# de catalogue 76579-146
Fournisseur: VWR International
Spécifications
- Temperature Range:‒15...‒25 °C
- Description:Laboratory freezer upright flammable storage, Standard series 20 CF
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Environmental certification:Units use natural, hydrocarbon refrigerants
- Cat. No.:76579-146
- Electrical:115 V, 60 Hz, 6 A, ½ HP
- Defrost:Manual
- Door type:1 solid door, right hinged
- Shelves/drawers:6 fixed Shelves
- Weight:109 kg (240 lbs.)
- Exterior W×D×H:781×737×1896 mm (30¾×29×74⅝")
- Interior W×D×H:657×552×1651 mm (25⅞×21¾×65")
- Capacity:566 L (20 cu.ft.)
Spécifications
A propos de cet article
These laboratory freezers are designed for the safe storage of flammable substances.
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual temperature alarms
- Probe access port
- Keyed door lock
- Natural, hydrocarbon refrigerant
- Utilizes ATEX and non-sparking components for safety
- ENERGY STAR certified*
These laboratory freezers safely store and protect flammable substances. The interior cabinets of these units utilize ATEX and non-sparking components for safety and peace of mind.
All units utilize natural, hydrocarbon refrigerant for environmental health and economic efficiency.
Material: White powder coat
Certifications: UL/C-UL or ETL Listed.
*Select models ENERGY STAR certified: 76579-142, 76579-144, and 76579-146
*Select models ENERGY STAR certified: 76579-142, 76579-144, and 76579-146
Ordering information: All units come with a two year parts and labor warranty.
Customers Who Bought This Also Bought