CiDehol® 70 Pre-Saturated Cleanroom Wipes, Decon Labs
# de catalogue 76579-806
Fournisseur: Decon Labs
Spécifications
- W×L:5×8"
- Description:Cleaning wipes
- Cat. no.:76579-806
- Packaging:175/canister
Spécifications
A propos de cet article
CiDehol® 70 wipes are pre-saturated with 70% isopropyl alcohol.
- Tear-resistant
- Lint-free
- Unique self-closing lid keeps wipes saturated
CiDehol® 70 wipes are strong, lint-free wipes made for use on hard surfaces in cleanrooms, labs, and other areas where a pre-saturated cleaning wipe is a convenience. Wipes are 100% PET, non-woven. Each wipe measures 5×8". Packaged 175 wipes per canister.
Customers Who Bought This Also Bought