Value Plastics® Fitting, Polypropylene, Straight, Male Luer Lock to Thread, 9/16" Hex x 1/4-18; 1000/PK
# de catalogue MFLX45518-88BLK
Fournisseur: VWR International
Spécifications
Voir toutes les configurations de produits- Connection type (port 1):
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Connection type (port 2):
- ¹/₄-18 NPT thread
- ¹/₄-28 UNF
- 10-33
- ¹/₈-27 NPT thread
- 10-32 special tapered thread
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- Warranty:
- 3 months
- En cours de visualisation
Spécifications
A propos de cet article
Easily transition between luer fittings and UNF or NPT threads.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
These adapters transition between luer fittings and UNF or NPT threads. Both male and female luer connections are available. All threaded connections are male thread.
- Connection type:Male Luer to Thread
- Description:Fitting, Polypropylene, Straight, Male Luer Lock to Thread, 9/16" Hex x 1/4-18; 1000/PK
- Connection type (port 1):Male luer lock
- Connection type (port 2):¹/₄-18 NPT thread
- No. of ports:2
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Thread Size UNF(M) (Port 1):¼"-28
Customers Who Bought This Also Bought