CPC® Quick-Disconnect Fitting, Complete Hose Barb Coupling, Acetal, ³/₈" Int.Ø; 25 Pack
# de catalogue MFLX06360-91BLK
Fournisseur: Colder Products
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX06360-91BLK
- MFLX06360-91
- MFLX31306-05BLK
- MFLX06360-90
- MFLX06360-90BLK
- MFLX31306-05
- MFLX31305-00
- MFLX31305-00BLK
- MFLX31305-05BLK
- MFLX31305-05
- Max. operating pressure:
- 120 psi
- 120 psi
- 60 psi
- 120 psi
- 120 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- 148 °C (300 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 148 °C (300 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. vacuum:
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 634 mm Hg (25" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 634 mm Hg (25" Hg)
- 634 mm Hg (25" Hg)
- 634 mm Hg (25" Hg)
- 634 mm Hg (25" Hg)
- 634 mm Hg (25" Hg)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- En cours de visualisation
Spécifications
A propos de cet article
Fittings connect in a snap.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Acetal fittings are ideal for use with corrosive fluids
- Polycarbonate and polysulfone materials meet USP Class VI requirements
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
Complete couplings include one fitting insert and one fitting body.
- Barb size/tubing int.Ø (port 1):⅜"
- Connection type:Quick-Disconnect to Barb
- Max. temperature:82 °C (180 °F)
- Description:Quick-disconnect fitting, complete hose barb coupling, acetal, ³/₈" Int.Ø; 25 pack
- Min. temperature:–40 °C (–40 °F)
- Max. vacuum:711 mm Hg (28" Hg)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:120 psi
- Warranty:3 months
- Fitting Material:Acetal
- Flow Pattern:Straight
- Quick-disconnect Flow Size:⅜"
Customers Who Bought This Also Bought