Masterflex® Analog Gear Pump System, 0.017 mL/rev, PTFE Seal; 230 VAC
# de catalogue MFLX74013-77-DK
Fournisseur: Avantor Fluid Handling
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX74013-77-DK
- MFLX74013-77
- MFLX74013-77-IN
- MFLX74013-52
- MFLX74013-77-EU
- MFLX74013-77-CH
- MFLX74013-77-UK
- MFLX74013-77-IT
- MFLX74013-77-USN
- MFLX74013-72
- MFLX74013-27
- MFLX74013-47
- MFLX74013-57
- MFLX74013-17
- MFLX74013-37
- MFLX74013-77-AU
- MFLX74013-77-IL
- MFLX74013-42
- MFLX74013-22
- MFLX74013-32
- MFLX74013-07
- MFLX74013-12
- MFLX74013-02
- Body material:
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Enclosure IP rating:
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- Motor hp:
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- Min. motor RPM:
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- Remote control input:
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Simple variable speed control handles many fluid handling applications.
- 100:1 speed-control range controls flow over a wide range
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Remote control of start/stop via DB9 connector on back of drive
Compact, cost-effective drive offers simple variable speed control for many fluid handling applications from general transfer to filtration to chemical injection. Conveniently coupled with an A-mount gear pump head for pulseless fluid flow.
- Flow rate:0.017 ml/rev
- Maximum Flow Rate:85 ml/min
- Height:13.4 cm (5.3")
- Power:230 VAC; 50/60 Hz
- Duty cycle continuous:Yes
- Enclosure IP rating:IP 22
- Min. motor RPM:50 rpm
- Motor hp:1/10
- Remote control input:Start/Stop via Contact Closure
- Warranty:1 year
- Body material:316 Stainless Steel
- Cat. no.:MFLX74013-77-DK
- Max. Motor RPM:5000 rpm
- Length:23 cm (23")
- Width:18.3 cm (7.2")
- Plug Type:DK
Customers Who Bought This Also Bought