SureSTART™ Glass Crimp Top Headspace Vials, Level 3 High Performance Applications, Thermo Scientific
# de catalogue TS6PCV10-1F
Fournisseur: Thermo Scientific
Spécifications
- Cap Size:20 mm
- Cap Type:Crimp
- Capacity:10.00 ml
- Color:Clear
- Description:Crimp vial, headspace
- Material:Glass
- Packaging:100
- Diameter ×H:22.75×46 mm
- Type:Headspace crimp glass vial, Level 3
- Bottom Style:Beveled edge flat bottom
Spécifications
A propos de cet article
Use Thermo Scientific™ SureSTART™ glass crimp top headspace vials, performance level 3, for your volatile gas analyzes.
Available in 6, 10, and 20 ml clear glass formats, these headspace vials are made to withstand higher temperatures and internal pressures required for volatile gas analyzes. This is a performance level 3 vials, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyzes. They are specification certified to ensure physical dimensions and autosampler compatibility. These vials meet all requirements of US, EU, JPN Pharmacopeia. Use 20 mm crimp caps and septa to seal these headspace vials. Buy in bulk for greater savings.
Customers Who Bought This Also Bought