SureSTART™ Glass Screw Top Headspace Vials, 10 ml, Level 2 High-Throughput Applications, Thermo Scientific
# de catalogue TS6ASV10-2F
Fournisseur: Thermo Scientific
Spécifications
- Cap Size:18 mm
- Cap Type:Screw
- Capacity:10.00 ml
- Color:Amber
- Description:Screw vial, headspace
- Material:Glass
- Cat. no.:TS6ASV10-2F
- Packaging:50×100
- Diameter ×H:22.5×46 mm
- Bottom Style:Rounded bottom (HS bottom)
Spécifications
A propos de cet article
Use Thermo Scientific™ SureSTART™ 10 ml glass screw top headspace vials, performance level 2, in your high-throughput volatile gas analyzes. Our screw top headspace vials are a novelty in a crimp-neck dominated field.
They provide a ready-to-use, convenient solution that does not require crimping or decrimping tools. These are performance level 2 vials, ensuring high quality data with an uninterrupted workflow in high-throughput applications using GC and single or triple quadrupole MS systems. The headspace vials are made to withstand higher temperatures and internal pressures required for volatile gas analyzes. They have very low metal content, extractables, and leachables and conform to high standards to meet your regulatory requirements.
Customers Who Bought This Also Bought