Eisco Polypropylene Carboy Bottle with Stopcock
# de catalogue 470344-684
Fournisseur: Wards
Spécifications
- Capacity:10000 ml
- O.D.:10"
- Height:15"
- Cat. no.:470344-684
Spécifications
A propos de cet article
Large carboy bottles for convenient dispensing of liquids.
- Made of heat tolerant and chemical resistant polypropylene plastic
- Leak-proof stopcock spigot with gasket screwed into the container to regulated liquid flow
- Features two integral molded handles for easy transport
Ideal for laboratory use. Features a leak-proof stopcock spigot with gasket screwed into the container to regulated liquid flow and two handles for easy maneuverability and transport.
Customers Who Bought This Also Bought