Specifications
- Glove Color:Green
- Glove size:M
- Ambidextrous/Hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Powdered/Powder-free:Powder-free
- Length:24.13 cm (9.5")
- Cuff style:Beaded
- Finger thickness:4.7 mil
- Palm thickness:3.5 mil
- Sterility:Non sterile
- Cat. no.:76554-034
Specifications
About this item
Designed for use in laboratories, research environments, and clean areas with applications in pharmaceutical, medical device manufacturing, biotechnology, and food processing/handling.
- Features a SMARTPULL* Dispenser to control dispensing and lessen waste
- Powder-free and natural rubber latex-free
- Compliant for food handling applications
- AQL 1.0 (exceeds the ASTM standard of AQL 2.5 for critical defects or pinholes)
- Ambidextrous
- Beaded cuffs to prevent roll-down
Lab workers may spend hours every day dealing with a variety of chemicals, some with the potential to impact their health and wellbeing. Therefore, workers should be wearing gloves that are highly protective and designed specifically for life science applications. To meet your these high standards, gloves have to be thoroughly tested, reliably supplied, and sustainably manufactured.
PUREZERO® Life Science Nitrile Gloves undergo comprehensive testing and standards, resulting in above industry average AQL (1.0) and 3 levels of colour-coded protection with increasing thickness. These gloves are tested against 57 Chemicals, up to 14 Chemotherapy drugs, and Fentanyl. They are not made with natural rubber latex, for protection against Type IV allergies.
The Safeskin Glove Manufacturing facility (Thailand) uses 92% renewable energy. PUREZERO® Life Science Glove dispensers are made with up to 85% recycled materials, and cases are made with up to 99% recycled pulp. The innovative SMARTPULL* Dispenser1 reduces total waste by an average of 38,2% compared to a leading competitor. PUREZERO®* Life Science Gloves are manufactured in a facility that complies with the requirements of ISO 14001: 2015 - Environmental Management System.