Porcelain Evaporating Dishes, Round Form, United Scientific Supplies
# de catalogue 470339-114
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:70 ml
- O.D.:75 mm
- Height:30 mm
- Cat. no.:470339-114
Spécifications
A propos de cet article
Round evaporating dishes glazed inside and out.
- Round-form porcelain evaporating dishes with lip
- Glazed inside and out
- Autoclavable
- Withstand temperatures up to 1150 °C (2102 °F)
Dishes are glazed inside and out. Autoclavable and designed to withstand temperatures up to 1150 °C (2102 °F); temperature change rate should not exceed 200 °C (392 °F) per hour.
Customers Who Bought This Also Bought