PUREZERO* ULTRA VIOLET* Nitrile Exam Gloves, Halyard
# de catalogue 76554-038
Fournisseur: O&M HALYARD, INC
Spécifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Purple
- Glove size:M
- Length:24.13 cm (9.5")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Sterility:Non sterile
- Cuff style:Beaded
- Finger thickness:3.5 mil
- Palm thickness:2.8 mil
Spécifications
A propos de cet article
Designed for use in laboratories, research environments, and clean areas with applications in pharmaceutical, medical device manufacturing, biotechnology, and food processing/handling.
- Features a SMARTPULL* Dispenser to control dispensing and lessen waste
- Powder-free and natural rubber latex-free
- Compliant for food handling applications
- AQL 1.0 (exceeds the ASTM standard of AQL 2.5 for critical defects or pinholes)
- Ambidextrous
- Beaded cuffs to prevent roll-down
Tested against 14 chemotherapy drugs, fentanyl, and 57 chemicals.
Customers Who Bought This Also Bought