PUREZERO* ULTRA VIOLET* Nitrile Exam Gloves, Halyard
Catalog # 76554-030
Supplier: O&M HALYARD, INC
Specifications
- Glove Color:Purple
- Glove size:L
- Ambidextrous/Hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Powdered/Powder-free:Powder-free
- Length:24.13 cm (9.5")
- Cuff style:Beaded
- Finger thickness:3.5 mil
- Palm thickness:2.8 mil
- Sterility:Non sterile
- Cat. no.:76554-030
Specifications
About this item
Designed for use in laboratories, research environments, and clean areas with applications in pharmaceutical, medical device manufacturing, biotechnology, and food processing/handling.
- Features a SMARTPULL* Dispenser to control dispensing and lessen waste
- Powder-free and natural rubber latex-free
- Compliant for food handling applications
- AQL 1.0 (exceeds the ASTM standard of AQL 2.5 for critical defects or pinholes)
- Ambidextrous
- Beaded cuffs to prevent roll-down
Tested against 14 chemotherapy drugs, fentanyl, and 57 chemicals.
Customers Who Bought This Also Bought