Flow Through Cells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies
Product Details & Documents
Flow thru cells with 0.1 - 100 mm path length, choose aperture and 15/20 mm z height for 8454/Cary UV.
- Flow through cells are designed for use with a sipper to reduce sample measurement time and operator-induced errors associated with manually filling cuvettes
- 10 mm pathlength flow through cells fit any standard cell holder
- Flow through cells feature non transmitting, self masking black walls which improve sensitivity by eliminating stray light from measurements
- Exceptional accuracy in terms of optical path length and parallelism
- Unique surface flatness of the optical windows
- High temperature stability and high chemical resistance
- Outstanding measurement reproducibility
- Guaranteed transmission of >80% from 200-3500 nm (depending on the cell window material)
- Flow-through cells do not include tubing/fittings (unless indicated otherwise)
Flow through cells allow the sample to pass through the cell and are connected to the sample source via tubing. They require a pump such as a sipper accessory, to draw sample into the cell for measurement and out again afterwards. This improves productivity by reducing the sample measurement time and operator-induced errors associated with manually filling cuvettes.
Agilent's oval aperture cells combine low volume with excellent flow characteristics, and are recommended for automated analyses such as dissolution testing. Long path length flow cells are useful for low concentration samples and require the long path length rectangular cell holder.
Ordering information: Flow-through cells do not include tubing/fittings (unless indicated otherwise).
Spécifications
- Volume:6.2 µl
- Désignation:Flow cell, rectangular aperture, M6 threaded inlet and outlet ports, z height 15 mm
- Aperture:17.5×3.5 mm
- Window Material:Quartz
- Pathlength:0.1 mm
- External Dimensions:35×12.5×12.5 mm
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



