VWR® Utility Support Uprights
# de catalogue 76551-154
Fournisseur: VWR International
Spécifications
- Depth:9½"
- Width:62.13"
- Color:Snow white
- Description:M60 single bay USU counter mounted kit, 660 lb. load capacity
- Height:45"
- Cat. no.:76551-154
Spécifications
A propos de cet article
USU Utility Support Uprights are the ideal solution to adding utility support above the work surface.
- Powder coated steel
- Attach directly to a top and allow for easy access to utilities without reducing the usable work surface area
- Available in three width options, and can be equipped with optional shelves, horizontal channels, and dividers
- Services can be connected via overhead service carriers, or from underneath the surface through the mounting bracket
These adjustable cable channels can be configured to suit a range of power, gas, and data needs, while also providing shelving storage above the worksurface. Cable channels hide cords and hoses, creating a clean work space.
Ordering information: Bookend brackets are required for attachment of shelves to USU system. Service fixtures, cables, hoses, etc. are not included with the USU. These are ordered separately. Work surfaces must be ordered according to specifications below. Please consider hole locations and dimensions of USU when configuring for your space. Work surfaces are larger than standard work surfaces in order to support width of USU system. USU will not attach to VWR® benches without a work surface with correct dimensions. Contact your Avantor representative for complete work surface specification files, required accessories, or for more information.
Horizontal utility channel includes a blank front panel and bottom cover. Additional panels available for front-facing utility support. Horizontal utility channel mounts to single bay USU system. Adding a middle divider to this channel creates a double bay system. Middle vertical divider is required for attachment of M30 and M36 shelves. Divider and shelves do not contain utility support. Utility support is housed in vertical USU uprights and horizontal channel only.
Horizontal utility channel includes a blank front panel and bottom cover. Additional panels available for front-facing utility support. Horizontal utility channel mounts to single bay USU system. Adding a middle divider to this channel creates a double bay system. Middle vertical divider is required for attachment of M30 and M36 shelves. Divider and shelves do not contain utility support. Utility support is housed in vertical USU uprights and horizontal channel only.
Delivery: Single Bay Starter Kits include two vertical USU uprights, blank service panels with attachment hardware, fixed horizontal utility channel/shelf with blank front panel, and upper horizontal cable channel with cover (blank panels do not include cut-outs for connecting services; to add services, please select the panel according to services required).
Customers Who Bought This Also Bought