Masterflex® Console Gear Pump Drive for Micropump A-Mount Pump Head, 5,850 ml/min; 230 VAC
# de catalogue MFLX75211-17-EU
Fournisseur: VWR International
Irregular Voltage
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX75211-17-EU
- MFLX75211-17-DK
- MFLX75211-17-CH
- MFLX75211-17-UK
- MFLX75211-17-IN
- MFLX75211-12
- MFLX75211-17-AU
- MFLX75211-17
- MFLX75211-17-IL
- MFLX75211-17-IT
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Enclosure IP rating:
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- Min. flow rate:
- 0.85 ml/min
- 0,85 ml/min
- 0.85 ml/min
- 0.85 ml/min
- 0.85 ml/min
- 0.85 ml/min
- 0.85 ml/min
- 0.85 ml/min
- 0.85 ml/min
- 0.85 ml/min
- Min. motor RPM:
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- Motor enclosure type:
- Painted steel and ABS plastic
- Painted steel and ABS plastic
- Painted steel and ABS plastic
- Painted steel and ABS plastic
- Painted steel and ABS plastic
- Painted steel and ABS plastic
- Painted steel and ABS plastic
- Painted steel and ABS plastic
- Painted steel and ABS plastic
- Painted steel and ABS plastic
- Motor hp:
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- Remote control input:
- Start/stop
- Start/stop
- Start/stop
- Start/stop
- Start/stop
- Start/stop
- Start/stop
- Start/stop
- Start/stop
- Start/stop
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- En cours de visualisation
Spécifications
A propos de cet article
Simple variable speed control handles many fluid handling applications.
- Maximum flow rate of 5,850 mL/min depending on pump head selected
- Powered by 230VAC
- 100:1 speed-control range controls flow over a wide range
- Maximum continuous-duty flow rates possible with Micropump® A-mount pump heads
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Remote control of start/stop via DB9 connector on back of drive
Compact, cost-effective drive offers simple variable speed control for many fluid handling applications from general transfer to filtration to chemical injection. Couple with an A-mount gear pump head for pulseless fluid flow.
- Maximum Flow Rate:5850 ml/min
- Min. flow rate:0.85 ml/min
- Description:Masterflex® Console Gear Pump Drive for Micropump A-Mount Pump Head 5,850 mL/min; 230VAC
- Height:13.4 cm (5.3")
- Power:230 VAC; 50/60 Hz
- Duty cycle continuous:Yes
- Enclosure IP rating:IP 22
- Min. motor RPM:50 rpm
- Motor enclosure type:Painted steel and ABS plastic
- Motor hp:1/20
- Remote control input:Start/stop
- Warranty:2 years
- Cat. no.:MFLX75211-17-EU
- Max. Motor RPM:5000 rpm
- Length:23 cm (9.1")
- Width:18.3 cm (7.2")
- Plug Type:EU
Customers Who Bought This Also Bought