VEE GEE Volumetric Pipettes
Catalog # 76546-068
Supplier: Heathrow Scientific
Specifications
- Capacity:13 ml
- Length:18.1"
- Color Code:White
- Tolerance:0.03 ml
Specifications
About this item
VEE GEE Scientific's volumetric pipettes are meticulously manufactured for tolerances and accuracy in order to ensure pinpoint precision for all of your liquid handling needs.
- Made out of high-quality borosilicate glass
- Wide range of sizes to choose from
- Reusable
- Color-coded with permanent enamel markings
- Calibrated to deliver
- Meets ASTM E-969 Class A specifications and USP standards
Our volumetric pipettes are graduated to the tip and made out of high-quality borosilicate glass. These pipettes also have graduation markings and color-coded bands that are permanently enameled to the glass which allows for quick identification of different volume ranges.
From micro to macro, our line of glass volumetric pipettes cover a wide range of volumes, making VEE GEE the perfect one-stop shop for all of your pipetting needs.
Order your volumetric pipettes with us online today and receive free shipping and fast delivery.
Frequently Bought Together