VWR® Digital Dry Bath Block Heaters
Catalog # 76549-938
Supplier: VWR International
Specifications
- Temperature Range:Room temperature 5...150 °C
- Capacity:2 blocks
- Description:VWR® digital dry bath, block heater
- Timer range:1 to 999 min. or ON
- Increments:0.1 °C
- Cat. no.:76549-938
- W×D×H:22.4×22.9×8.1 cm (8.8×9×3.2")
- Electrical:115 V, 60 HZ, 400 W
- Temperature Accuracy:±0.2 °C
Specifications
About this item
VWR® digital dry bath block heaters, for one, two or four blocks. For accurate and uniform incubation of tubes and microplates. Accurately controls temperaure up to 150 °C.
- Digital temperature control
- Wide range of block accessories for all common tubes and plates
- Available in single, dual and four block capacity
Certifications: CE marked.
Ordering information: Heaters require a VWR® modular heating block for operation (sold separately).
Customers Who Bought This Also Bought