VWR® Microplate Mixer
# de catalogue 76549-934
Fournisseur: VWR International
Spécifications
- Description:VWR® microplate mixer
- Speed range:250 - 1500 rpm
- Electrical:100/240 V, 50/60 Hz, 100 W
- Orbit:3 mm
- Capacity:4× microplates
- Dimensions:33W×30D×12.7H cm (13×11.8×5")
- Timer:1 min 99 h or ON
Spécifications
A propos de cet article
VWR® microplate mixer with platform for up to 4 microplates.
- Includes platform for up to four microplates
- Digital speed control up to 1500 rpm
- Optional adapter for mixing microtubes
- Provides thorough and uniform mixing in microplates
VWR® vortex mixer with microplate platform provides high speed vortexing (2750 rpm) with touch activation.
Certifications: CE marked
Customers Who Bought This Also Bought