Order Entry
ContactUsLinkComponent
VWR HOTPLATE DIG 7X7 115V
VWR® Hotplates
# de catalogue 76549-914
Fournisseur:  VWR International
VWR HOTPLATE DIG 7X7 115V
VWR® Hotplates
# de catalogue 76549-914
Fournisseur:  VWR International

Spécifications

  • Temperature Range:
    Ambient 5...400 °C
  • Description:
    VWR® hotplate, 7×7"
  • Cat. no.:
    76549-914
  • Electrical:
    115 V, 60 HZ, 750 W
  • Overall Dimensions:
    18W×30D×10.4H cm (7.1×11.8×4.1")
  • Top Plate Dimensions:
    17.8×17.8 cm (7×7")
  • Top Plate Material:
    Ceramic white

Spécifications

A propos de cet article

VWR® hotplates with temperature control up to 400 °C.

  • White ceramic surface for excellent chemical resistance
  • Digital speed control up to 400 °C
  • Available with external temperature probe (displays actual sample temperature)
  • 'HOT' LED safety indicator alerts user when plate is unsafe to touch

Corresponding magnetic hotplate stirrers (heating and stirring 76549-912, 76549-918, 76549-920 and 76549-926) or magnetic stirrers (stirring only 76549-916 and 76549-924) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.

Certifications: CE marked.
Customers Who Bought This Also Bought