FMI RH0CKC Series R Valveless Piston Pump Head, 0.05 mL/stroke
# de catalogue MFLX07117-66
Fournisseur: VWR International
Spécifications
Voir toutes les configurations de produits- Model:
- 07117-66
- 07117-99
- 07115-99
- 07117-67
- Accuracy:
- ±1%
- ±1%
- Flow rate:
- 0.05 ml/stroke
- Inlet connection:
- 1/4" OD compression
- Series R Head to Series Q Drives Adapter
- Series R Head to L/S Drive Adapter
- 1/4" OD compression
- Max. pressure:
- 100 psi
- Max. temperature:
- 100 °C (212 °F)
- Max. viscosity:
- 500 cP
- Min. flow rate:
- 0 ml/min
- Outlet connection:
- 1/4" OD compression
- Suction lift, wet:
- 4572 mm of H₂O (180" H₂O)
- Wetted materials:
- Alumina ceramic, Kynar®
- Warranty:
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Compatible with Masterflex® L/S® or series Q drive.
- No valves to clog or wear out
- Use for low-flow applications
- Kynar® pump body withstands harsh chemicals
- Series R pump heads come equipped with rotating pistons to prevent clogging—ideal for pumping visco
Compression fittings accept 1/4" OD tubing. For a complete assembly, order series R pump head and a Masterflex L/S® or series Q drive. Adapter kits let you attach pump heads to drives.
Flow characteristics may vary with different fluids.
- Accuracy:±1%
- Flow rate:0.05 ml/stroke
- Maximum Flow Rate:90 ml/min
- Max. pressure:100 psi
- Max. viscosity:500 cP
- Min. flow rate:0 ml/min
- Description:Series R Valveless Piston Pump Head, 0.05 mL/stroke
- Height:5.8 cm (2.25")
- Model:07117-66
- Wetted materials:Alumina ceramic, Kynar®
- Inlet connection:1/4" OD compression
- Outlet connection:1/4" OD compression
- Suction lift, wet:4572 mm of H₂O (180" H₂O)
- Max. temperature:100 °C (212 °F)
- Cat. no.:MFLX07117-66
- Length:8.9 cm (3.5")
- Width:5.8 cm (2.25")
- Diameter:4.76 mm (0.1875")
Customers Who Bought This Also Bought