Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX78167-01
- MFLX78167-09
- Inlet connection:
- 5/16" hose barb
- 5/16" hose barb
- Max. pressure:
- 5.86 bar (85 psi)
- 5.86 bar (85 psi)
- Max. temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- Outlet connection:
- 5/16" hose barb
- 5/16" hose barb
- Power cord:
- 6-ft power cord with 3-prong U.S. plug
- 6-ft power cord with 3-prong U.S. plug
- Run dry:
- Yes
- Yes
- Suction lift, wet:
- 3962 mm of H₂O (156" H₂O)
- 3962 mm of H₂O (156" H₂O)
- Wetted materials:
- PVDF head, PTFE diaphragm, FFKM valves
- PVDF head, PTFE diaphragm, FFKM valves
- Warranty:
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Uniformity of discharge ensures low-pulsation transfer process.
- Quiet, reliable, accurate, and virtually maintenance-free
- Pumps can run dry continuously without damage
- Versatile pumps handle flow rates up to 100 ml/min and volumes up to 1000 mL
A convenient way to transfer liquids in the laboratory. Compact and resistant to chemical attack, they prevent contamination of your pumped medium. Larger pump head geometry and wetted materials provide the longest possible lifetime when pumping corrosive liquids, gases and vapors. Pumps can have either local or external contact capabilities—external protocols include: 0 to 10 VDC, start/via TTL contact, and output fault alarm.
Simple and intuitive function makes the liquid dosing pump an accurate and reliable solution for your laboratory dosing applications. User-friendly design provides a quiet, dry-running, and self-priming dosing operation. Easy calibration and cycle mode allow for uninterrupted and virtually maintenance-free dosing.
This pump features a PTFE-covered diaphragm and IP65-rated splash protection, making it resistant to chemical attack and adaptable to fluid characteristics.
Unique drive system ensures maximum uniformity of discharge resulting in a low-pulsation transfer process. Pumps feature either local or external control capabilities including start/stop and reset/prime via TTL contact as well as output signal fault alarm. Models available with a RS-232 port for connectivity.
- Maximum Flow Rate:20 ml/min
- Max. pressure:5.86 bar (85 psi)
- Description:Digital Remote Control Dosing Pump, PVDF head, 0.03 to 20 ml/min
- Height:19.1 cm
- Power:100 - 230 VAC; 50/60 Hz; 0.54 A
- Wetted materials:PVDF head, PTFE diaphragm, FFKM valves
- Inlet connection:5/16" hose barb
- Outlet connection:5/16" hose barb
- Power cord:6-ft power cord with 3-prong U.S. plug
- Run dry:Yes
- Suction lift, wet:3962 mm of H₂O (156" H₂O)
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Length:15.9 cm
- Width:10.8 cm